missing translation for 'onlineSavingsMsg'
Learn More

GA International Permanent Autoclave-Resistant Thermal-Transfer Labels, Large

Product Code. 17854256
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Red
White
Yellow
Quantity:
1000/Pk.
250/Pk.
Unit Size:
Pack of 1000
Pack of 250
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity unitSize
17854256 White 1000/Pk. Pack of 1000
17844546 Blue 250/Pk. Pack of 250
17874636 Green 250/Pk. Pack of 250
17814936 - 250/Pk. Pack of 250
17814646 Pink 250/Pk. Pack of 250
17864846 Red 250/Pk. Pack of 250
17844166 Yellow 250/Pk. Pack of 250
17834166 Blue 1000/Pk. Pack of 1000
17804936 Green 1000/Pk. Pack of 1000
17854556 Orange 1000/Pk. Pack of 1000
17875036 Pink 1000/Pk. Pack of 1000
17854946 Red 1000/Pk. Pack of 1000
17874756 Yellow 1000/Pk. Pack of 1000
17804946 White 250/Pk. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17854256 Supplier GA International Supplier No. AUTT84C31WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent autoclave-resistant labels withstand various sterilization procedures, including in steam autoclaves, dry heat ovens, gamma irradiators, and ethylene oxide gas sterilizers.

  • The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
  • Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (LxW) 50.8 x 101.6 mm
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.