missing translation for 'onlineSavingsMsg'
Learn More

GA International Permanent Autoclave-Resistant Thermal-Transfer Labels, Medium

Product Code. 17884186
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Red
White
Quantity:
3000/Pk.
6000/Pk.
Unit Size:
Pack of 3000
Pack of 6000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity unitSize
17884186 Green 3000/Pk. Pack of 3000
17874186 Blue 3000/Pk. Pack of 3000
17834396 Red 3000/Pk. Pack of 3000
17824876 Blue 6000/Pk. Pack of 6000
17844876 Green 6000/Pk. Pack of 6000
17874666 Red 6000/Pk. Pack of 6000
17824496 White 3000/Pk. Pack of 3000
17874406 White 6000/Pk. Pack of 6000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17884186 Supplier GA International Supplier No. AUTC258C13GA
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent autoclave-resistant labels withstand various sterilization procedures, including in steam autoclaves, dry heat ovens, gamma irradiators, and ethylene oxide gas sterilizers.

  • The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
  • Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands
  • Dimensions: 50.8 x 10.16 mm
  • Available in various colors

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color Green
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 3000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (L x W) 50.8 x 10.16 mm
Length (English) 0.4 in.
Length (Metric) 10.16 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.