missing translation for 'onlineSavingsMsg'
Learn More

GA International Permanent Autoclave-Resistant Thermal-Transfer Labels, Small

Product Code. 17874366
Encompass_Preferred
Change view
Click to view available options
Color:
Green
Orange
White
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 2000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) unitSize
17874366 White 25.4 mm Pack of 2000
17864666 Green 25.4 mm Pack of 2000
17884276 Orange 25.4 mm Pack of 2000
17804546 Green 76.2 mm Pack of 2000
17854636 - 76.2 mm Pack of 2000
17874736 White 76.2 mm Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17874366 Supplier GA International Supplier No. AUTT75NPC12WH
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent autoclave-resistant labels withstand various sterilization procedures, including in steam autoclaves, dry heat ovens, gamma irradiators, and ethylene oxide gas sterilizers.

  • The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
  • Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (L x W) 25.4 x 17.5 mm
Length (English) 0.69 in.
Length (Metric) 17.5 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.