missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaShield™ Paper Labels with Overlaminate for M6/M7 Printers

Product Code. 17888394 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 x 2 in.
Unit Size:
Pack of 100
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17888394 1 x 2 in. Pack of 100
17808404 0.5 x 1 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17888394 Supplier Brady™ Supplier No. 173965
  • ONLINE EXCLUSIVE PRICE
    61.15 €
    59.11 € / Pack of 100
    Save 2.04 €
    3% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paper labels with permanent rubber adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • Service temperature of -40°C to 50°C (-40°F to 122°F)
  • Made with B-424 permanent rubber adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40°C to +50°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.165 mm
Dimensions (L x W) 1 x 2 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 25.4 mm
Alternate Part Number M6-20-424-PSL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.