missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Blue Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17861569 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.335 x 1 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1.75 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.375 in.
0.5 in.
1 in.
Unit Size:
Pack of 100
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Diameter (English) Unit Size
17861569 0.235 x 1 in. 22 to 16 AWG 0.125 in. Pack of 100
17809114 0.182 x 1 in. 28 to 20 AWG 0.094 in. Pack of 100
17861459 0.182 x 1.75 in. 28 to 20 AWG 0.094 in. Pack of 100
17851379 0.335 x 1 in. 20 to 10 AWG 0.187 in. Pack of 100
17811599 0.645 x 1 in. 12 to 4 AWG 0.375 in. Pack of 100
17861389 0.645 x 1.75 in. 12 to 4 AWG 0.375 in. Pack of 100
17861419 0.851 x 1.75 in. 8 to 1 AWG 0.5 in. Pack of 100
17831519 1.667 x 1.75 in. 2 to 500 MCM 1 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17861569 Supplier Brady™ Supplier No. 173611
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color Blue
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 22 to 16 AWG
Dimensions (L x W) 0.235 x 1 in.
Length (English) 0.235 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number M6-125-1-342-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.