missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Bulk Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers

Product Code. 17848914
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.645 x 1 in.
0.645 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
20 to 16 AWG
24 to 20 AWG
8 to 4 AWG
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
Unit Size:
Pack of 1000
Pack of 2500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Height (Metric) unitSize
17848914 0.182 x 1 in. 24 to 20 AWG 4.62 mm Pack of 2500
17869054 0.235 x 1 in. 20 to 16 AWG 5.97 mm Pack of 1000
17898414 0.235 x 1.75 in. 20 to 16 AWG 5.97 mm Pack of 1000
17808884 0.335 x 1 in. 16 to 10 AWG 8.51 mm Pack of 1000
17869204 0.335 x 1.75 in. 16 to 10 AWG 8.51 mm Pack of 1000
17849224 0.439 x 1 in. 12 to 8 AWG 11.15 mm Pack of 1000
17828854 0.645 x 1 in. 8 to 4 AWG 16.38 mm Pack of 1000
17839104 0.645 x 1.75 in. 8 to 4 AWG 16.38 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17848914 Supplier Brady™ Supplier No. 174506
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. Rückgaberichtlinie anzeigen

PermaSleeve™ Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification.

  • Suitable for use in applications that require low-smoke, halogen-free, flame retardant markers
  • Available in multiple sizes

Spezifikation

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -67°F to +221°F
Temperature Range (Metric) -55°C to +105°C
Wire Gauge 24 to 20 AWG
Dimensions (L x W) 0.182 x 1 in.
Length (English) 0.182 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 4.62 mm
Diameter (English) 0.094 in.
Diameter (Metric) 2.39 mm
Alternate Part Number BM-094-1-7641
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.