missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Bulk Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers

Product Code. 17898414 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.645 x 1 in.
0.645 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
20 to 16 AWG
24 to 20 AWG
8 to 4 AWG
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
Unit Size:
Pack of 1000
Pack of 2500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Height (Metric) Unit Size
17898414 0.235 x 1.75 in. 20 to 16 AWG 5.97 mm Pack of 1000
17848914 0.182 x 1 in. 24 to 20 AWG 4.62 mm Pack of 2500
17869054 0.235 x 1 in. 20 to 16 AWG 5.97 mm Pack of 1000
17808884 0.335 x 1 in. 16 to 10 AWG 8.51 mm Pack of 1000
17869204 0.335 x 1.75 in. 16 to 10 AWG 8.51 mm Pack of 1000
17849224 0.439 x 1 in. 12 to 8 AWG 11.15 mm Pack of 1000
17828854 0.645 x 1 in. 8 to 4 AWG 16.38 mm Pack of 1000
17839104 0.645 x 1.75 in. 8 to 4 AWG 16.38 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17898414 Supplier Brady™ Supplier No. 174429
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PermaSleeve™ Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification.

  • Suitable for use in applications that require low-smoke, halogen-free, flame retardant markers
  • Available in multiple sizes

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +221°F
Temperature Range (Metric) -55°C to +105°C
Wire Gauge 20 to 16 AWG
Dimensions (L x W) 0.235 x 1.75 in.
Length (English) 0.235 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number BM-125-175-7641
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.