missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17899134
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Color:
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
Unit Size:
Pack of 1000
Pack of 2500
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Color Height (Metric) unitSize
17899134 0.645 x 1.75 in. 12 to 4 AWG Yellow 16.38 mm Pack of 1000
17868904 0.182 x 1 in. 28 to 20 AWG White 4.62 mm Pack of 2500
17839044 0.182 x 1.75 in. 28 to 20 AWG White 4.62 mm Pack of 2500
17828324 0.235 x 1 in. 22 to 16 AWG White 5.97 mm Pack of 1000
17818354 0.235 x 1.75 in. 22 to 16 AWG White 5.97 mm Pack of 1000
17898454 0.335 x 1 in. 20 to 10 AWG White 8.51 mm Pack of 1000
17888254 0.335 x 1.75 in. 20 to 10 AWG White 8.51 mm Pack of 1000
17808734 0.439 x 1 in. 16 to 8 AWG White 11.15 mm Pack of 1000
17868894 0.439 x 1.75 in. 16 to 8 AWG White 11.15 mm Pack of 1000
17869094 0.645 x 1 in. 12 to 4 AWG White 16.38 mm Pack of 1000
17838994 0.645 x 1.75 in. 12 to 4 AWG White 16.38 mm Pack of 1000
17808834 0.851 x 1 in. 8 to 1 AWG White 21.62 mm Pack of 1000
17868304 0.235 x 1 in. 22 to 16 AWG Yellow 5.97 mm Pack of 1000
17868144 0.235 x 1.75 in. 22 to 16 AWG Yellow 5.97 mm Pack of 1000
17898164 0.335 x 1 in. 20 to 10 AWG Yellow 8.51 mm Pack of 1000
17828314 0.335 x 1.75 in. 20 to 10 AWG Yellow 8.51 mm Pack of 1000
17859194 0.439 x 1 in. 16 to 8 AWG Yellow 11.15 mm Pack of 1000
17888974 0.439 x 1.75 in. 16 to 8 AWG Yellow 11.15 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 17899134 Proveedor Brady™ N.º de proveedor 174478
Estimated Shipment: 08-09-2026
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.

  • Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
  • Heat-shrink sleeves provide permanent identification without any extra steps
  • Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
  • UL224 recognized

Especificaciones

Certifications/Compliance UL 224
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 12 to 4 AWG
Dimensions (L x W) 0.645 x 1.75 in.
Length (English) 0.645 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 16.38 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number BM-375-175-312-YL
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.