missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridge

Product Code. 15183359
Change view
Click to view available options
Width (English):
0.235 in.
0.335 in.
0.439 in.
0.645 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
15183359 0.335 in. Each
15173359 0.235 in. Each
15193359 0.439 in. Each
15103369 0.645 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15183359 Supplier Brady™ Supplier No. 131609

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use in harsh environments. Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridges are durable and the shrink rate saves time during installation.

  • 3:1 heat shrinkable sleeve fits snugly around wire
  • Chemical, corrosion and UV resistant
  • One cartridge contains 80 labels

Specifications

Certifications/Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Description Shrink Ratio: 3:1
Color Black, White
Finish Matte
Format Cartridge
Material Polyolefin (B-342)
Product Type Label Maker Cartridge
For Use With (Application) Wire and cable marking
For Use With (Equipment) BMP™51, BMP™53, BMP™41 Printers
Labels per Row 1
Quantity 80/Pk.
Shape Rectangle
Shrink Ratio 3:01
Temperature Range (Metric) -55 °C to 135 °C
Dimensions (L x W) 8.50 x 19.05 mm
Width (English) 0.335 in.
Width (Metric) 19.05 mm
Height (English) 0.75 ft.
Height (Metric) 8.50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.