missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Continuous Labels for M6/M7 Printers

Artikelnummer. 17848804
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
50 ft. x 0.235 in.
50 ft. x 0.335 in.
50 ft. x 0.439 in.
50 ft. x 0.645 in.
50 ft. x 0.851 in.
50 ft. x 1.66 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
8 to 1 AWG
Diameter (English):
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
1 in.
Height (Metric):
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
42.16 mm
missing translation for 'unitSize'
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Dimensions (L x W) Wire Gauge Diameter (English) Height (Metric) unitSize
17848804 50 ft. x 0.235 in. 22 to 16 AWG 0.125 in. 5.97 mm Each
17839074 50 ft. x 0.335 in. 20 to 10 AWG 0.187 in. 8.51 mm Each
17888954 50 ft. x 0.439 in. 16 to 8 AWG 0.25 in. 11.15 mm Each
17898954 50 ft. x 0.645 in. 12 to 4 AWG 0.375 in. 16.38 mm Each
17888824 50 ft. x 0.851 in. 8 to 1 AWG 0.5 in. 21.62 mm Each
17858954 50 ft. x 1.66 in. 2 to 500 MCM 1 in. 42.16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17848804 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 174511
Estimated Shipment: 10-08-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Spezifikation

Certifications/Compliance Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 22 to 16 AWG
Dimensions (L x W) 50 ft. x 0.235 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.235 in.
Width (Metric) 5.97 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number BM7C-125-342
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.