missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Continuous Labels for M6/M7 Printers

Product Code. 17898954 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.235 in.
50 ft. x 0.335 in.
50 ft. x 0.439 in.
50 ft. x 0.645 in.
50 ft. x 0.851 in.
50 ft. x 1.66 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
8 to 1 AWG
Diameter (English):
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
1 in.
Height (Metric):
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
42.16 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Diameter (English) Height (Metric) Unit Size
17898954 50 ft. x 0.645 in. 12 to 4 AWG 0.375 in. 16.38 mm Each
17848804 50 ft. x 0.235 in. 22 to 16 AWG 0.125 in. 5.97 mm Each
17839074 50 ft. x 0.335 in. 20 to 10 AWG 0.187 in. 8.51 mm Each
17888954 50 ft. x 0.439 in. 16 to 8 AWG 0.25 in. 11.15 mm Each
17888824 50 ft. x 0.851 in. 8 to 1 AWG 0.5 in. 21.62 mm Each
17858954 50 ft. x 1.66 in. 2 to 500 MCM 1 in. 42.16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17898954 Supplier Brady™ Supplier No. 174517
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 12 to 4 AWG
Dimensions (L x W) 50 ft. x 0.645 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.645 in.
Width (Metric) 16.38 mm
Height (Metric) 16.38 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number BM7C-375-342
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.