missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Labels for M6/M7 Printers, Rotated on Liner

Product Code. 17891629 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 2 in.
0.235 x 2 in.
0.335 x 2 in.
0.444 x 2 in.
0.645 x 2 in.
0.851 x 2 in.
1.25 x 2 in.
1.667 x 2 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
Color:
Black
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.28 mm
16.38 mm
21.62 mm
31.75 mm
42.34 mm
Unit Size:
Pack of 70
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Color Height (Metric) Unit Size
17891629 0.182 x 2 in. 28 to 20 AWG White 4.62 mm Pack of 70
17801519 0.235 x 2 in. 22 to 16 AWG White 5.97 mm Pack of 70
17851569 0.335 x 2 in. 20 to 10 AWG White 8.51 mm Pack of 70
17871699 0.444 x 2 in. 16 to 8 AWG White 11.28 mm Pack of 70
17871709 0.645 x 2 in. 12 to 4 AWG White 16.38 mm Pack of 70
17861469 0.851 x 2 in. 8 to 1 AWG White 21.62 mm Pack of 70
17801409 1.25 x 2 in. 6 to 0000 AWG White 31.75 mm Pack of 70
17831429 1.667 x 2 in. 2 to 500 MCM White 42.34 mm Pack of 70
17878954 0.182 x 2 in. 28 to 20 AWG Black 4.62 mm Pack of 70
17819174 0.235 x 2 in. 22 to 16 AWG Black 5.97 mm Pack of 70
17879204 0.335 x 2 in. 20 to 10 AWG Black 8.51 mm Pack of 70
17858784 0.444 x 2 in. 16 to 8 AWG Black 11.28 mm Pack of 70
17829184 0.645 x 2 in. 12 to 4 AWG Black 16.38 mm Pack of 70
17878944 0.851 x 2 in. 8 to 1 AWG Black 21.62 mm Pack of 70
17889124 1.25 x 2 in. 6 to 0000 AWG Black 31.75 mm Pack of 70
17879214 1.667 x 2 in. 2 to 500 MCM Black 42.34 mm Pack of 70
17851409 0.182 x 2 in. 28 to 20 AWG Yellow 4.62 mm Pack of 70
17891429 0.235 x 2 in. 22 to 16 AWG Yellow 5.97 mm Pack of 70
17821569 0.335 x 2 in. 20 to 10 AWG Yellow 8.51 mm Pack of 70
17861559 0.444 x 2 in. 16 to 8 AWG Yellow 11.28 mm Pack of 70
17801529 0.645 x 2 in. 12 to 4 AWG Yellow 16.38 mm Pack of 70
17851489 0.851 x 2 in. 8 to 1 AWG Yellow 21.62 mm Pack of 70
17841429 1.25 x 2 in. 6 to 0000 AWG Yellow 31.75 mm Pack of 70
17871379 1.667 x 2 in. 2 to 500 MCM Yellow 42.34 mm Pack of 70
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17891629 Supplier Brady™ Supplier No. 173591
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material
  • Rotated on liner

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 70 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 20 AWG
Dimensions (L x W) 0.182 x 2 in.
Length (English) 0.182 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 4.62 mm
Diameter (English) 0.094 in.
Diameter (Metric) 2.39 mm
Alternate Part Number M6-094-2-342-WT-R
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.