missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels

Product Code. 17991950 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
11.15 mm (H) x 1.68 m (L)
16.38 mm (H) x 1.68 m (L)
5.97 mm (H) x 1.68 m (L)
8.51 mm (H) x 1.68 m (L)
Color:
White
Yellow
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
17991950 5.97 mm (H) x 1.68 m (L) White Each
17901960 5.97 mm (H) x 1.68 m (L) Yellow Each
17831769 8.51 mm (H) x 1.68 m (L) White Each
17871789 8.51 mm (H) x 1.68 m (L) Yellow Each
17831749 11.15 mm (H) x 1.68 m (L) White Each
17811829 11.15 mm (H) x 1.68 m (L) Yellow Each
17891739 16.38 mm (H) x 1.68 m (L) White Each
17891819 16.38 mm (H) x 1.68 m (L) Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17991950 Supplier Brady™ Supplier No. 170848
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.

  • Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
  • Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
  • Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)

Specifications

Certifications/Compliance BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -67°F to 221°F
Temperature Range (Metric) -55°C to 105°C
Wire Gauge 20 AWG - 16 AWG
Dimensions (L x W) 5.97 mm (H) x 1.68 m (L)
Length (English) 5.5 ft.
Length (Metric) 1.68 m
Width (English) 0.235 in.
Width (Metric) 0.6 cm
Height (English) 0.235 in
Height (Metric) 5.97 mm
Alternate Part Number M4C-125-7641
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.