missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Orange Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17861679
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.235 x 1.75 in.
0.335 x 1.75 in.
0.444 x 1 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
1 in.
Unit Size:
Pack of 100
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Diameter (English) unitSize
17861679 0.182 x 1 in. 28 to 20 AWG 0.094 in. Pack of 100
17801439 0.235 x 1.75 in. 22 to 16 AWG 0.125 in. Pack of 100
17891469 0.335 x 1.75 in. 20 to 10 AWG 0.187 in. Pack of 100
17891499 0.444 x 1 in. 16 to 8 AWG 0.25 in. Pack of 100
17851609 0.645 x 1 in. 12 to 4 AWG 0.375 in. Pack of 100
17891589 0.645 x 1.75 in. 12 to 4 AWG 0.375 in. Pack of 100
17851479 0.851 x 1 in. 8 to 1 AWG 0.5 in. Pack of 100
17891459 1.667 x 1.75 in. 2 to 500 MCM 1 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17861679 Supplier Brady™ Supplier No. 173586
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifica

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color Orange
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 20 AWG
Dimensions (L x W) 0.182 x 1 in.
Length (English) 0.182 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 4.62 mm
Diameter (English) 0.094 in.
Diameter (Metric) 2.39 mm
Alternate Part Number M6-094-1-342-OR
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.