missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

Product Code. 11503894 Shop All Brady Products
Change view
Click to view available options
Color:
Black
White
Width (English):
0.18 in.
0.3 in.
0.439 in.
Width (Metric):
4.572 mm
11.15 mm
16.38 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Width (Metric) Unit Size
11503894 Black 0.18 in. 4.572 mm Each
11513894 Black 0.439 in. 11.15 mm Each
11523894 White 0.3 in. 16.38 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11503894 Supplier Brady™ Supplier No. 110924
  • ONLINE EXCLUSIVE PRICE
    94.80 €
    90.76 € / Pack of 1
    Save 4.04 €
    4% Off
In Stock
Add to basket
Edge
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals
  • Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Especificaciones

Certifications/Compliance CSA, MIL-STD-202, SAE-DTL-23053/5 Class 1, SAE-M-81531, UL
Adhesive Type Heat Shrink
Color Black
Finish Matte
Format Cartridge (Label)
Material Polyolefin
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Quantity 1 Roll
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Dimensions (L x W) 8.51 mm (H) x 2.13 m (L)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.18 in.
Width (Metric) 4.572 mm
Height (English) 0.335 in
Height (Metric) 2.13 m
Alternate Part Number M21-187-C-342
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.