missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ White High Temp Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17891609 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1.75 in.
1.667 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
00 AWG to 500 MCM
12 to 8 AWG
16 to 10 AWG
2 to 0000 AWG
20 to 16 AWG
26 to 18 AWG
6 to 1 AWG
8 to 4 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
0.75 in.
1 in.
Unit Size:
Pack of 100
Pack of 50
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Diameter (English) Unit Size
17891609 0.335 x 1 in. 16 to 10 AWG 0.187 in. Pack of 100
17851359 0.182 x 1 in. 26 to 18 AWG 0.094 in. Pack of 100
17821449 0.182 x 1.75 in. 26 to 18 AWG 0.094 in. Pack of 100
17831579 0.235 x 1 in. 20 to 16 AWG 0.125 in. Pack of 100
17811539 0.235 x 1.75 in. 20 to 16 AWG 0.125 in. Pack of 100
17831559 0.335 x 1.75 in. 16 to 10 AWG 0.187 in. Pack of 100
17801619 0.444 x 1 in. 12 to 8 AWG 0.25 in. Pack of 100
17801629 0.444 x 1.75 in. 12 to 8 AWG 0.25 in. Pack of 100
17891579 0.645 x 1 in. 8 to 4 AWG 0.375 in. Pack of 100
17891419 0.645 x 1.75 in. 8 to 4 AWG 0.375 in. Pack of 100
17881469 0.851 x 1 in. 6 to 1 AWG 0.5 in. Pack of 100
17811659 0.851 x 1.75 in. 6 to 1 AWG 0.5 in. Pack of 100
17841569 1.25 x 1.75 in. 2 to 0000 AWG 0.75 in. Pack of 100
17821619 1.667 x 1 in. 00 AWG to 500 MCM 1 in. Pack of 50
17861369 1.667 x 1.75 in. 00 AWG to 500 MCM 1 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17891609 Supplier Brady™ Supplier No. 173562
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PermaSleeve™ High Temp Wire Marking Heat Shrink Labels are specifically designed for high temperature and low vacuum outgassing applications.

  • Industrial grade, fade-resistant, flame-retardant
  • Meets the requirements of NASA Vacuum Outgassing specification SP-R-0022A
  • Can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents
  • Made of B-345 polyvinylidene

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material PVDF
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +437°F
Temperature Range (Metric) -55°C to +225°C
Wire Gauge 16 to 10 AWG
Dimensions (L x W) 0.335 x 1 in.
Length (English) 0.335 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 8.51 mm
Diameter (English) 0.187 in.
Diameter (Metric) 4.75 mm
Alternate Part Number M6-187-1-345-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.