missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ White Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers

Product Code. 17898764 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
2 to 0000 AWG
20 to 16 AWG
24 to 20 AWG
6 to 1 AWG
8 to 4 AWG
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
31.75 mm
Unit Size:
Pack of 100
Pack of 75
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Height (Metric) Unit Size
17898764 0.645 x 1 in. 8 to 4 AWG 16.38 mm Pack of 100
17868794 0.182 x 1 in. 24 to 20 AWG 4.62 mm Pack of 100
17878804 0.182 x 1.75 in. 24 to 20 AWG 4.62 mm Pack of 100
17868864 0.235 x 1 in. 20 to 16 AWG 5.97 mm Pack of 100
17828964 0.235 x 1.75 in. 20 to 16 AWG 5.97 mm Pack of 100
17818764 0.335 x 1 in. 16 to 10 AWG 8.51 mm Pack of 100
17889084 0.335 x 1.75 in. 16 to 10 AWG 8.51 mm Pack of 100
17878964 0.439 x 1 in. 12 to 8 AWG 11.15 mm Pack of 100
17839184 0.439 x 1.75 in. 12 to 8 AWG 11.15 mm Pack of 100
17858834 0.645 x 1.75 in. 8 to 4 AWG 16.38 mm Pack of 100
17839214 0.851 x 1 in. 6 to 1 AWG 21.62 mm Pack of 100
17809084 0.851 x 1.75 in. 6 to 1 AWG 21.62 mm Pack of 100
17818784 1.25 x 1 in. 2 to 0000 AWG 31.75 mm Pack of 75
17878884 1.25 x 1.75 in. 2 to 0000 AWG 31.75 mm Pack of 75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17898764 Supplier Brady™ Supplier No. 174620
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.

  • Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
  • Offers fire safety properties and minimal smoke emission
  • Compatible with the most stringent requirements in the market today to enhance fire safety needs
  • 2:1 heat-shrink ratio
  • Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +221°F
Temperature Range (Metric) -55°C to +105°C
Wire Gauge 8 to 4 AWG
Dimensions (L x W) 0.645 x 1 in.
Length (English) 0.645 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 16.38 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number M7-375-1-7641
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.