missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Yellow Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17899074 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
1.667 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
Diameter (English):
0.094 in.
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
0.75 in.
1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Unit Size:
Pack of 100
Pack of 50
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge Diameter (English) For Use With (Equipment) Unit Size
17899074 0.851 x 1.75 in. 8 to 1 AWG 0.5 in. M710, BMP71 Pack of 100
17849214 0.182 x 1 in. 28 to 20 AWG 0.094 in. M710, BMP71 Pack of 100
17841409 0.182 x 1 in. 28 to 20 AWG 0.094 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17888934 0.182 x 1.75 in. 28 to 20 AWG 0.094 in. M710, BMP71 Pack of 100
17851429 0.182 x 1.75 in. 28 to 20 AWG 0.094 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17869184 0.235 x 1 in. 22 to 16 AWG 0.125 in. M710, BMP71 Pack of 100
17821469 0.235 x 1 in. 22 to 16 AWG 0.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17821539 0.235 x 1.75 in. 22 to 16 AWG 0.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17829204 0.235 x 1.75 in. 22 to 16 AWG 0.125 in. M710, BMP71 Pack of 100
17849074 0.335 x 1 in. 20 to 10 AWG 0.187 in. M710, BMP71 Pack of 100
17811639 0.335 x 1 in. 20 to 10 AWG 0.187 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17808764 0.335 x 1.75 in. 20 to 10 AWG 0.187 in. M710, BMP71 Pack of 100
17861429 0.335 x 1.75 in. 20 to 10 AWG 0.187 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17818964 0.439 x 1 in. 16 to 8 AWG 0.25 in. M710, BMP71 Pack of 100
17898754 0.439 x 1.75 in. 16 to 8 AWG 0.25 in. M710, BMP71 Pack of 100
17861399 0.444 x 1 in. 16 to 8 AWG 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17861579 0.444 x 1.75 in. 16 to 8 AWG 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17831699 0.645 x 1 in. 12 to 4 AWG 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17809004 0.645 x 1 in. 12 to 4 AWG 0.375 in. M710, BMP71 Pack of 100
17851389 0.645 x 1.75 in. 12 to 4 AWG 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17868764 0.645 x 1.75 in. 12 to 4 AWG 0.375 in. M710, BMP71 Pack of 100
17861489 0.851 x 1 in. 8 to 1 AWG 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17839114 0.851 x 1 in. 8 to 1 AWG 0.5 in. M710, BMP71 Pack of 100
17881569 0.851 x 1.75 in. 8 to 1 AWG 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17801479 1.25 x 1 in. 6 to 0000 AWG 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17811399 1.25 x 1.75 in. 6 to 0000 AWG 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17881509 1.667 x 1 in. 2 to 500 MCM 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 50
17889024 1.667 x 1 in. 2 to 500 MCM 1 in. M710, BMP71 Pack of 50
17851369 1.667 x 1.75 in. 2 to 500 MCM 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 50
17828834 1.667 x 1.75 in. 2 to 500 MCM 1 in. M710, BMP71 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 17899074 Supplier Brady™ Supplier No. 174632
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 8 to 1 AWG
Dimensions (L x W) 0.851 x 1.75 in.
Length (English) 0.851 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 21.62 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number M7-500-175-342-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.