missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Pestle

Product Code. 10480724
Change view
Click to view available options
Diameter (Metric) Outer:
24mm
28mm
30mm
42mm
45mm
48mm
Unit Size:
Each
Pack of 10
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10480724 28mm Pack of 10
10597644 48mm Pack of 5
10245164 45mm Pack of 5
12081802 24mm Each
12021812 30mm Each
10744585 42mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10480724 Supplier Haldenwanger™ Supplier No. L 56/0A/GLASIERT
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Pestle

Grinding surfaces are glazed.

Specifications

Diameter (Metric) Outer 28mm
Product Type Pestle
Length (Metric) 125mm
Type Pestle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.