missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nalgene Petri Dish Rack Post
Description
Post Polycarbonate for use with 5920/21-0060 5922-0024 and 5924-0022 petri dish rack
- White Polycarbonate petri dish rack post has smooth, rounded corners, finger-grip handle and Rubber feet which make carrying up to 54 plastic-round dishes (100 x 15 mm) or 42 glass-round dishes (100 x 15 mm) safe and secure
- Petri dish rack can be decontaminated by heat sterilization
- Simple assembly required
- Material: Polycarbonate
- Color: White
- Size: 6.5 in.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material | Polycarbonate |
| Positions | Post |
| Sterility | Sterile |
| For Use With (Equipment) | Petri Dish Rack Post |
| Size | 6.5 in. |
| Product Type | Petri Dish Rack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?