missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech PetriSEAL™

Product Code. 30282288
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
Unit Size:
35m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30282288 Blue 35m
30282322 Red 35m
30282318 White 35m
30282290 Yellow 35m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30282288 Supplier DiversifiedBiotech Supplier No. PSEAL108B
  • ONLINE EXCLUSIVE PRICE
    45.75 €
    40.14 € / 35m
    Save 5.61 €
    12% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conforms to form a tight seal with temperature resistant, waterproof and chemically resistant

  • PetriSeal™ stretches and conforms to form a tight seal and is temperature resistant, waterproof and chemically resistant
  • It resists abrasion and puncture and blocks vapor loss while reducing the rate of gas exchange
  • Use PetriSeal™ with microtiter plates, Petri dishes and culture plates to prevent to entry of contaminants
  • The seal remains flexible down to -30°C and can withstand continuous exposure from -40°C to +77°C (with intermittent exposure up to 100°C)
  • Tests have shown that PetriSeal™ leaves no adhesive residue even after two years

Specifications

Length (English) 2.160 in.
Color Blue
Product Type Stretch Film
Length (Metric) 5486.4 cm
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.