missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech PetriSEAL™

Description
- PetriSeal™ stretches and conforms to form a tight seal and is temperature resistant, waterproof and chemically resistant
- It resists abrasion and puncture and blocks vapor loss while reducing the rate of gas exchange
- Use PetriSeal™ with microtiter plates, Petri dishes and culture plates to prevent to entry of contaminants
- The seal remains flexible down to -30°C and can withstand continuous exposure from -40°C to +77°C (with intermittent exposure up to 100°C)
- Tests have shown that PetriSeal™ leaves no adhesive residue even after two years
Specifications
Specifications
| Length (English) | 2.160 in. |
| Color | Yellow |
| Product Type | Stretch Film |
| Length (Metric) | 5486.4 cm |
| Material | Plastic |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?