missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech PetriSEAL™
GREENER_CHOICE

Product Code. p-200132150
Click to view available options
Color:
Blue
Red
White
Yellow
Unit Size:
35m
This item is not returnable. View return policy

Product Code. 30282288

Brand: DiversifiedBiotech PSEAL108B

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Conforms to form a tight seal with temperature resistant, waterproof and chemically resistant

  • PetriSeal™ stretches and conforms to form a tight seal and is temperature resistant, waterproof and chemically resistant
  • It resists abrasion and puncture and blocks vapor loss while reducing the rate of gas exchange
  • Use PetriSeal™ with microtiter plates, Petri dishes and culture plates to prevent to entry of contaminants
  • The seal remains flexible down to -30°C and can withstand continuous exposure from -40°C to +77°C (with intermittent exposure up to 100°C)
  • Tests have shown that PetriSeal™ leaves no adhesive residue even after two years

Specifications

Length (English) 2.160 in.
Color Blue
Product Type Stretch Film
Length (Metric) 5486.4 cm
Material Plastic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.