missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PETTE Vario Pipettes
Shop All IKA Products

Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 5 mL
1 to 10 mL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Unit Size:
Each
Description
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fixed and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling, without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
- The IKA software used for planning, performing and recording calibration tests for PETTE fixed and vario is particularly user-friendly.
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Color | Blue |
| Model | Vario 100 to 1000 μL |
| Number of Channels | 1 |
| Product Line | PETTE |
| Sterility | Non-sterile |
| Type | Pipette |
| Volume (Metric) | 100 to 1000 μL |
| Temperature (Metric) Operating | 5 to 40 °C |
| Dimensions (L x W x H) | 63 x 30 x 247 mm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion