missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL PFA Bottle
Description
- Bottles made of transparent fluorinated resin with high temperature and chemical resistance (-250°C to +270°C).
- Provided with leakproof closure.
- MATERIAL: PFA
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Capacity (English) | 3.38 oz. |
| Color | Clear |
| Material | PFA |
| Packaging | Bag |
| Quantity | 1 |
| Sterility | Non-sterile |
| Certifications/Compliance | None |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?