missing translation for 'onlineSavingsMsg'
Learn More

KARTELL PFA Bottle

Product Code. 10777721
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10777721 50 mL Each
10672892 100 mL Each
10395771 250 mL Each
10325921 500 mL Each
10613282 1000 mL Each
5 options
This item is not returnable. View return policy

Product Code. 10777721

Brand: KARTELL 0168800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PFA Bottle has high temperature and chemical resistance, making it an ideal laboratory bottle.

  • Bottles made of transparent fluorinated resin with high temperature and chemical resistance (-250°C to +270°C).
  • Provided with leakproof closure.
  • MATERIAL: PFA

Specifications

Capacity (Metric) 50 mL
Capacity (English) 1.69 mL
Color Clear
Material PFA
Packaging Bag
Quantity 1
Sterility Non-sterile
Certifications/Compliance None
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Fit for Purpose Certified Quality
Product Type Laboratory Bottle
Closure Size 37.4 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.