missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PFA Dipper Baskets

Product Code. 10329091
Change view
Click to view available options
Material:
PFA
Unit Size:
Each
Product Code. Material unitSize
10329091 PFA Each
1 options
This item is not returnable. View return policy

Product Code. 10329091

Brand: Bohlender™ H99703

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For washing, rinsing or dipping solids in aggressive or pure substances.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Non-porous basket with a mesh size of approx. 1.0 x 1.0 mm in the bottom
  • With fixed stem
  • 62 mm I.D., 75 mm O.D., 19 mm depth, 176 mm height

Specifications

Product Type Dipper Basket
Material PFA
Description Mesh size approx. 1 x 1 mm
Handle Type Fixed
Color Natural
Certifications/Compliance FDA conformity
For Use With (Application) Washing, rinsing, dipping solids in aggressive media
Temperature (Metric) -200°C to +250°C
Diameter (Metric) Inner 62 mm
Diameter (Metric) Outer 75 mm
Depth (Metric) 19 mm
Height (Metric) 176 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.