missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PFA Evaporating Dish
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
Description
- Chemically inert
- Ideal for trace metal analysis
- Transparent for easy viewing
- Perfect for microwave use
- Smooth, non-stick surface
Specifications
Specifications
| Capacity (English) | 3.4 oz. |
| Bottom Shape | Flat |
| Capacity (Metric) | 100 mL |
| Material | PFA |
| Shape | Round |
| Type | Evaporating Dish |
| Temperature Range (English) | Up to 500°F |
| Temperature Range (Metric) | Up to 260°C |
| Height (Metric) | 29.5 mm |
| Height (English) | 1.2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction