missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PFA-EX Conductive Flexible Tubing

Product Code. 15757208
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15757208 8 mm Each
15767899 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15757208 Supplier Bohlender™ Supplier No. S182460
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An ideal tubing solution for easy handling of liquids and gases and in antistatic applications.

  • Providing temperature resistance from −270° to +260°C
  • Universal chemical resistance
  • Conductivity of 1.000 kOhm
  • Conductive corrugated tubing with nominal width 10 and with circular corrugations around the longitudinal axis
  • Cylindrical tubing ends with a length of 40 mm can be connected directly to fittings, stopcocks or hose connectors
  • Suitable for use in explosive ambiance
  • For transport of solvents or alcohol
  • Ideal for connections under vibrations
  • Usable with a small bending radius

Specifications

Description Conductivity of 1.000 kOhm
Diameter (Metric) Inner 8 mm
Material PFA-EX
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 1.0 m
For Use With (Application) Antistatic and liquid handling
Min. Operating Temperature (Metric) -270°C
Resistance Properties Universal chemical resistance
Tubing Size NW 10
Color Black
Flexibility 18 mm bend radius
Maximum Pressure Burst pressure 11 bar
Max. Operating Temperature (Metric) 260°C
Product Type Conductive Corrugated Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.