missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Micro Scrubber Bottles
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
Description
- Bottle manufactured from PFA
- Universal chemical resistance
- Gas inlet tube (not included) is inserted through the fitting on top and can be fixed safely
- Side fitting is used as a gas outlet
- FDA conformity
- Can also be used as a cold trap
- Unbreakable for durability and long life
- Non-porous
- Transparent for visibility of contents
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | PFA |
| Type | Micro Scrubber Bottle |
| Diameter (Metric) Outside | 31 mm |
| Height (Metric) | 180 mm |
| For Use With (Application) | Can be used as a cold trap |
| For Use With (Equipment) | Connection for tubing O.D. 6 mm |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction