missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Tubing
Click to view available options
Diameter (Metric) Inner:
3.96 mm
5.6 mm
8.8 mm
Thickness (Metric):
1.20 mm
1.60 mm
Unit Size:
1m
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- FDA conformity
- Transparent in appearance
- Gastight
- Non-porous
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in autoclaves
- Excellent mechanical strength even at high temperatures
Specifications
Specifications
| Certifications/Compliance | FDA conformity |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.96 mm |
| Material | PFA |
| Thickness (Metric) | 1.20 mm |
| For Use With (Application) | Aggressive and pure liquids and gases |
| Min. Operating Temperature (Metric) | -200°C |
| Resistance Properties | Universal chemical resistance |
| Sterilization Method | Autoclave |
| Color | Transparent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction