missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC PFA Tubing

Product Code. 13003193
Change view
Click to view available options
Type:
High Purity Tubing
Natural Tubing
Diameter (English) Outer:
1/16 in.
1/8 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Diameter (English) Outer unitSize
13003193 High Purity Tubing 1/8 in. Each
13033183 High Purity Tubing 1/16 in. Each
13079812 Natural Tubing 1/16 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13003193 Supplier IDEX Health & Science, LLC Supplier No. 0201274
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed with genuine Teflon™ PFA Resin, offering excellent chemical compatibility and resistance.

PFA Tubing is constructed with genuine Teflon™ PFA Resin and available in Natural or High Purity varieties. High Purity is medical grade tubing that is frequently preferred in sensitive applications and reliably meets more critical demands. Furthermore, this specialized tubing is also virtually transparent for viewing fluid movement. Both varieties offer excellent chemical compatibility and resistance.

Natural Tubing

  • Constructed with genuine Teflon™ PFA resin
  • Offers excellent chemical compatibility and resistance
  • Can withstand aqueous pressures up to 4,000 psi (276 bar).
  • Multiple sizes available.

High Purity Tubing

  • Manufactured from genuine Teflon™ High Purity PFA Resin, a special modified version of the PTFE base molecule
  • Medical grade
  • Frequently preferred in sensitive applications and reliably meets more critical demands
  • Virtually transparent for viewing fluid movement
  • Can withstand aqueous pressures up to 500 psi (1/8 in.), 2000 psi (1/16 in.)

Specifications

Type High Purity Tubing
Autoclavable Not Autoclavable
Color Clear
Diameter (English) Inner 1/16 in.
Diameter (English) Outer 1/8 in.
Diameter (Metric) Inner 1.588 mm
Diameter (Metric) Outer 3.175 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Material PFA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.