missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC PFA Tubing

Constructed with genuine Teflon™ PFA Resin, offering excellent chemical compatibility and resistance.

Brand:  IDEX Health & Science, LLC 02012-70

Code : Z3

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 13033183

  • 353.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

PFA Tubing is constructed with genuine Teflon™ PFA Resin and available in Natural or High Purity varieties. High Purity is medical grade tubing that is frequently preferred in sensitive applications and reliably meets more critical demands. Furthermore, this specialized tubing is also virtually transparent for viewing fluid movement. Both varieties offer excellent chemical compatibility and resistance.

Natural Tubing

  • Constructed with genuine Teflon™ PFA resin
  • Offers excellent chemical compatibility and resistance
  • Can withstand aqueous pressures up to 4,000 psi (276 bar).
  • Multiple sizes available.

High Purity Tubing

  • Manufactured from genuine Teflon™ High Purity PFA Resin, a special modified version of the PTFE base molecule
  • Medical grade
  • Frequently preferred in sensitive applications and reliably meets more critical demands
  • Virtually transparent for viewing fluid movement
  • Can withstand aqueous pressures up to 500 psi (1/8 in.), 2000 psi (1/16 in.)
Specifications

Specifications

High Purity Tubing
Clear
1/16 in.
1.588 mm
15.24 m
No
0.020 in.
0.508 mm
50 ft.
PFA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers