missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEX Health & Science, LLC PFA Tubing
Constructed with genuine Teflon™ PFA Resin, offering excellent chemical compatibility and resistance.
44.00 € - 545.00 €
Product Code | Brand | Type | Diameter (English) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (English) Outer | Price | Quantity & Availability | ||||
13003193
|
IDEX Health & Science, LLC
02012-74 |
High Purity Tubing | 1/8 in. |
545.00 €
Each |
In Stock
Log in to see stock. |
||||
13033183
|
IDEX Health & Science, LLC
02012-70 |
High Purity Tubing | 1/16 in. |
353.00 €
Each |
In Stock
Log in to see stock. |
||||
13079812
|
IDEX Health & Science, LLC
02012-61 |
Natural Tubing | 1/16 in. |
44.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
PFA Tubing is constructed with genuine Teflon™ PFA Resin and available in Natural or High Purity varieties. High Purity is medical grade tubing that is frequently preferred in sensitive applications and reliably meets more critical demands. Furthermore, this specialized tubing is also virtually transparent for viewing fluid movement. Both varieties offer excellent chemical compatibility and resistance.
Natural Tubing
- Constructed with genuine Teflon™ PFA resin
- Offers excellent chemical compatibility and resistance
- Can withstand aqueous pressures up to 4,000 psi (276 bar).
- Multiple sizes available.
High Purity Tubing
- Manufactured from genuine Teflon™ High Purity PFA Resin, a special modified version of the PTFE base molecule
- Medical grade
- Frequently preferred in sensitive applications and reliably meets more critical demands
- Virtually transparent for viewing fluid movement
- Can withstand aqueous pressures up to 500 psi (1/8 in.), 2000 psi (1/16 in.)
Specifications
No | |
PFA |