missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS PFAS-free SPE Cartrige
Description
- Utilizes a dual retention mechanism combining ion exchange and hydrophobic interaction for efficient extraction of PFAS and other acidic compounds.
- Ensures high recovery and precision for both short- and long-chain PFAS, delivering consistent analytical performance.
- Effectively reduces background noise to enhance detection sensitivity during LC-MS/MS analysis.
- Complies with EPA Methods 533, 537.1, and 1633, supporting standardized and validated testing procedures.
- Streamlined workflow simplifies sample preparation, ensuring reliable and reproducible results across different matrices.
Specifications
Specifications
| Bed Weight | 500 mg |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Sorbent | WAX |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6 mL |
| Pore Size | 40 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?