missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-880 Series Spectrophotometers

Product Code. 13595290
Change view
Click to view available options
Type:
Spectrophotometer
For Use With (Application):
Color Measurement
For sugar solutions and syrups
Includes:
RCMSi Kit, IHU, Optical Cells
RCMSi Pack, Optical Cells
RCMSi Pk, Optical Cells, Lamp
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Application) Includes Unit Size
13595290 Spectrophotometer For sugar solutions and syrups RCMSi Kit, IHU, Optical Cells Each
13575290 Spectrophotometer Color Measurement RCMSi Kit, IHU, Optical Cells Each
13555290 Spectrophotometer Color Measurement RCMSi Pk, Optical Cells, Lamp Each
13565290 Spectrophotometer For sugar solutions and syrups RCMSi Pack, Optical Cells Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13595290 Supplier Lovibond™ Supplier No. 1378805H
 Restricted Item
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Instrument, Windows compatible software, spare lamp, instructions, RCMSi starter Pack and Lovibond™ optical glass cells

With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop

  • Automatic and non-subjective color measurement
  • Rugged, chemically resistant, steel construction
  • Removable, 6 in. (153mm) sample chamber
  • Can handle hot samples with high melting points
  • Output conforms to GLP including date, time, sample and user ID
  • Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently

  • With choice of color scales
  • Supplied with color control software for data analysis
  • Remote upgrade capability

PFXi-880/CIE

  • For transparent samples
  • Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
PFXi-880/S
  • For sugar syrups and solutions
  • Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)

PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.

Specifications

Certifications/Compliance AOCS, ISO, ASTM, CE, RoHS, WEEE
Display Color Graphic
Light Source Tungsten Halogen
Type Spectrophotometer
Voltage 90/240 V
For Use With (Application) For sugar solutions and syrups
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes RCMSi Kit, IHU, Optical Cells
Length (English) 7.7 in.
Length (Metric) 19.6 cm
Measurement Time >30 sec.
Model PFXi-880/S
Pathlength 0.1 to 153 mm
Repeatability Chromaticity (x y) - ±0.0002; ΔE - 0.2
Spectral Response 420 to 710 nm
Weight (English) 16 lb.
Weight (Metric) 7.7 kg
Width (English) 7.7 in.
Width (Metric) 19.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.