missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH/Conductivity/DO Meter NineFocus™ NF2340™

Artikelnummer. 31454092
Ansicht ändern
Click to view available options
Model:
NF2340 KIT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Model
31454092 NF2340 KIT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31454092 Lieferant Mettler Toledo™ Lieferanten-Nr. 30997017
  • ONLINE EXCLUSIVE PRICE
    6070.00 €
    5316.34 € / Pack of 1
    Save 753.66 €
    12% Off
Estimated Shipment: 03-11-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility:
    • Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
    • The NF2340 Kit includes 3 measurement modules, InLab Expert Pro-DES, 731 Pro-DES and OptiOx Pro-DES sensors, an electrode arm and standards for initial calibration
TRUSTED_SUSTAINABILITY

Spezifikation

Accuracy -30 to 130°C
Accuracy (Conductivity) 0.5 %
Accuracy (DO) ±0.1 mg/L from 0 - 8; ±0.2 mg/L from 8 - 20; ±10% from 20 - 50
Accuracy (mV) 0.1
Accuracy (pH) 0.002
Accuracy (Polarographic DO) ±0.1 mg/L from 0 - 8; ±0.2 mg/L from 8 - 20; ±10% from 20 - 50
Backlight Option Yes
Calibration pH, ORP, Ion Concentration, Conductivity, TDS, Salinity, DO, Barometric Pressure, Temperature
Calibration Modes Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen
Calibration Points (ISE) Up to 5
Certifications/Compliance CE, WEEE, RoHS
Data Management Details PC, Printer, USB stick
Data Points 2000
Channels 4 (Customizable with modules)
Display Type Color TFT (7 in.)
IP Rating IP52
Measurement Modes pH with mV and Temperature, Conductivity, Dissolved Oxygen
Range (Conductivity) 0.001 μS/cm to 2000 mS/cm
Resolution (pH) 0.001, 0.01, 0.1
Temperature Range (Metric) -30°C to +130°C
Languages Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Log Function Type Automatic by Interval or Event, Manual
Memory 3000 Result Sets
Model NF2340 KIT
Product Type pH/Conductivity/DO Meter
Range (DO) 0.000 to 50 mg/L (ppm)
Range (Polarographic DO) 0.000 to 50 mg/L (ppm)
Range (Relative mV) -2000 to 2000 mV
Resolution (Conductivity) 0.001 to 0.1
Resolution (DO) 0.001
Resolution (mV) 0.1,1
Temperature Accuracy ±0.1°C between 0°C and 100°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 40 x 30 x 34 cm
Length (Metric) 40 cm
Width (Metric) 30 cm
Height (Metric) 34 cm
Weight (Metric) 2 kg
Voltage 100/240 V
Mehr anzeigen Weniger anzeigen
Name des Produkts
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.