missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH electrode, BNC connector with BNC epoxy bosy, 1m cable

Product Code. 11706358 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
pH Range:
0 to 13
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Range Unit Size
11706358 0 to 13 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11706358
  • ONLINE EXCLUSIVE PRICE
    118.90 €
    55.37 € / Pack of 1
    Save 63.53 €
    53% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

General purpose pH electrode. Fisherbrand™ pH electrode, BNC connector wiith 1m cable can be used for many common sample types, including aqueous samples and drinking water.

  • Epoxy body construction
  • Contains gel electrolyte
  • Cable: 1m
  • Connector: BNC
  • General/field applications

Specifications

Connector Types BNC
Dimensions (L x W) 120 x 12 mm
Includes Electrolyte: Gel
Material BNC Epoxy
pH Range 0 to 13
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.