missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Electrode with BNC Connector

Product Code. 11779788 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
115 mm
120 mm
Diameter (Metric):
6 mm
8 mm
12 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11779788 120 mm 12 mm Each
11759798 115 mm 8 mm Each
11709798 115 mm 6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11779788
Only null left
Add to basket
Add to basket

With a pH range of 0 to 13, this pH electrode with BNC connector, is ideal for measuring pH in most laboratory and scientific environments.

  • Electrode pH glass body
  • pH Electrode with BNC Connector
  • Glass pH electrode, general laboratory use
  • Electrolyte KCl 4M + AgCl

Specifications

Connector Types BNC
Diameter (Metric) 12 mm
Type pH Electrode
Length (Metric) 120 mm
pH Range 13
Temperature (Metric) Range -5°C to +100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.