missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Electrode with DIN Connector

Product Code. 11799808 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Body:
6 mm
8 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Body Unit Size
11799808 8 mm Each
11709818 6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11799808
  • ONLINE EXCLUSIVE PRICE
    120.10 €
    65.48 € / Pack of 1
    Save 54.62 €
    45% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This pH electrode is ideal for measuring small volumes of pH.

  • PH electrode with molded head and cable
  • 1 m BNC or DIN connector compatible with majority of pH meters
  • Reference Ag / AgCl
  • Recommended for low or high measurements
  • Temperature (-5 to + 100 ° C) or variation
  • Rapid temperature
  • PH electrode ground epoxy body
  • PH electrode with special anti-shock epoxy body for aqueous solution

Specifications

Connector Types DIN
pH Range 13
Temperature (Metric) Operating 80°C (Max.)
Type pH Electrode
Length (Metric) 115 mm
Diameter (Metric) Body 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.