missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Meter NineFocus™ NF2000™
GREENER_CHOICE

Product Code. 31454074 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
NF2000 HA KIT
NF2000 KIT
NF2000 ORGANIC
NF2000 REDOX KI
NF2000 SOLIDS K
NF2000 ULTRALOW
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model
31454074 NF2000 ORGANIC
31454076 NF2000 KIT
31454082 NF2000 ULTRALOW
31454058 NF2000 REDOX KI
31454087 NF2000 HA KIT
31454086 NF2000 SOLIDS K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31454074 Supplier Mettler Toledo™ Supplier No. 30997007

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF2000 Kit includes an InLab Expert Pro-DES sensor
  • The NF2000 Stirrer Kit includes an InLab Expert Pro-DES sensor and a magnetic stirrer
  • The NF2000 HA Kit includes an InLab Max Pro-DES sensor
  • The NF2000 UltraLowVol Kit includes an InLab Ultra-Micro-DES sensor
  • The NF2000 LowVol Kit includes an InLab Micro Pro-DES sensor
  • The NF2000 Solids Kit includes an InLab Solids Pro-DES sensor
  • The NF2000 Organic Kit includes an InLab Science Pro-DES sensor
  • The NF2000 Pure H2O Kit includes an InLab Pure Pro-DES sensor
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Temperature) ±0.1°C between 0°C and 100°C
Accuracy (mV) 0.1
Accuracy (pH) 0.002
Data Management Details PC, Printer, USB stick
Measurement Modes pH with mV and Temperature, ORP with mV and Temperature, Temperature
Calibration pH, Relative mV, ORP, Temperature
Resolution (pH) 0.001, 0.01, 0.1
Resolution (mV) 0.1,1
Temperature Range (Metric) -30°C to +130°C
Resolution (Temperature) 0.1°C
Display Type Color TFT (7 in.)
Backlight Option Yes
Memory 3000 Result Sets
Data Points 2000
Log Function Type Automatic by Interval or Event, Manual
Certifications/Compliance CE, WEEE, RoHS
IP Rating IP52
Dimensions (L x W x H) 40 x 30 x 34 cm
Model NF2000 ORGANIC
Languages Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Range (Relative mV) -2000 to 2000 mV
Channels 4 (Customizable with modules)
Type pH Meter
Length (Metric) 40 cm
Height (Metric) 34 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.