missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH/Pt1000 Electrode

Product Code. 11709808 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC Plug
DIN Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11709808 BNC Plug Each
11729808 DIN Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11709808
  • ONLINE EXCLUSIVE PRICE
    121.00 €
    75.63 € / Pack of 1
    Save 45.37 €
    37% Off
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

This gel electrode with anti-shock epoxy body and protected head for the field is ideal for measuring 2 parameters pH and temperatures.

  • A single probe for the measurement of 2 parameters pH and temperature
  • Pt1000 sensor compatible with pH meters 
  • Gel electrode with anti-shock epoxy body and protected head for the field
  • Laboratory electrolyte glass electrode liquid
  • Supplied with 1 m cable BNC or DIN plug for pH and 2 banana plugs 4 mm for the temperature

Specifications

Connector Types BNC Plug
Diameter (Metric) 12 mm
Length (Metric) 120 mm
pH Range 0 to 14
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.