missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH/Pt1000 Electrode
This gel electrode with anti-shock epoxy body and protected head for the field is ideal for measuring 2 parameters pH and temperatures.
111.30 €
Specifications
Diameter (Metric) | 12 mm |
---|---|
Length (Metric) | 120 mm |
pH Range | 0 to 14 |
Temperature (Metric) Range | 0°C to 80°C |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
11709808
|
Fisherbrand™
|
BNC Plug |
111.30 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
11729808
|
Fisherbrand™
|
DIN Plug |
111.30 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- A single probe for the measurement of 2 parameters pH and temperature
- Pt1000 sensor compatible with pH meters
- Gel electrode with anti-shock epoxy body and protected head for the field
- Laboratory electrolyte glass electrode liquid
- Supplied with 1 m cable BNC or DIN plug for pH and 2 banana plugs 4 mm for the temperature
Specifications
12 mm | |
120 mm | |
0 to 14 | |
0°C to 80°C |