missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ pH and Temperature Electrode
Click to view available options
Unit Size:
Each
Description
Enables automatic temperature compensation during pH and redox measurement. Lovibond™ pH and Temperature Electrode is a type 230, plastic/gel-filled combined sensor for use with the Lovibond™ SensoDirect pH200 pH/Redox/Temperature Meter.
- For use with SensoDirect pH200 pH/Redox/Temperature meter
- Automatically detected for automatic temperature compensation
- Temperature sensor: NTC 30 kOhm
- DIN 19262 plug
- Plastic, gel filled
- Set of 1
Order Info
ForUseWithApplication
Specifications
Specifications
| Accuracy (pH) | ±0.01 pH |
| Accuracy (Temperature) | ±0.2°C (at 0°C to 50°C); otherwise ±0.4°C |
| Connector Types | BNC |
| Type | Combined pH and Temperature Electrode |
| For Use With (Application) | pH or temperature monitoring |
| Material | Plastic with gel electrolyte |
| Model | Type 230 |
| pH Range | 0.00 to 14.00 |
| Resolution (pH) | 0.01 pH |
| Resolution (Temperature) | 0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction