missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 205 pH/Temperature Meter

Product Code. 11311344
Change view
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (pH) unitSize
11311344 0 to 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11311344 Supplier Testo™ Supplier No. 0563 2051
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A robust food penetration pH and temperature instrument with automatic temperature compensation.

  • Ideal for measuring the pH value and temperature in semi-solid media, e.g. in meat
  • Combined pH measuring tip with temperature probe can be changed by the user
  • Maintenance-free pH measurement thanks to gel electrolyte
  • Two-line, illuminated display: pH value and temperature at a glance
  • Automatic temperature compensation
  • Robust penetration tip is interchangeable and not affected by dirt and dust thanks to the hole diaphragm
  • Supplied with storage cap with gel and a belt/wall bracket

Specifications

Includes Storage cap with gel, belt/wall bracket
Accuracy (Temperature) ±0.4°C
Accuracy (pH) ±0.02
Range (pH) 0 to 14
Resolution (pH) 0.01
Temperature Range (Metric) 0°C to 60°C (Short-term to 80°C Max. 5 min.)
Resolution (Temperature) 0.1°C
Display Type LCD
Dimensions (L x W x H) 145 x 38 x 167 mm
Weight (Metric) 135 g
Material ABS Plastic
Temperature (Metric) Operating 0°C to 50°C
Battery Type 4 x Button cell LR44
Battery Life 80 hr. (Auto-off at 10 min.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.