missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Pharmacy Refrigerator, Free Standing
Description
- For the safe storage of cold chain medicines as advised by Public Health England in Protocol for Ordering, Storing and Handling Vaccines.
- Fitted with an IntelliCold™ controller
- Self-closing door
- Door lock
- Digital temperature control
- Digital temperature display
- Internal light
- High/low temperature alarm
- Min/max temperature recording
- Automatic temperature and fridge function data recording
- Door open alarm
- Mains failure alarm
- Alarm battery back-up
- Off cycle auto defrost
- Fan-assisted cooling
- Remote alarm contacts
- Access port
- Low GWP refrigerant
- Ammonia free
- DH Green Book Guidelines compliant
- Five-year warranty
Specifications
Specifications
| Capacity (Metric) | 320 L |
| Temperature Range | 2°C to 8°C |
| Door Style | Glass |
| Hinge Side | Right |
| Shelves | 6 |
| Exterior Finish | Powder-coated Steel |
| Dimensions (DxWxH) Exterior | 1500 x 700 x 600 mm |
| Dimensions (D x W x H) Interior | 1358 x 480 x 500 mm |
| Energy Usage | 5.52 kWh/24 h |
| Weight (Metric) | 91 kg |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?