missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics PharmaFluor™
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
Diameter (Metric) Outer:
3.2 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
Unit Size:
15m
Description
- PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
- Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
- Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
- Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
- Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
- Chemically inert, ensuring safe and reliable performance in critical applications.
- Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
- Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
- Provides an excellent barrier with very low permeability, enhancing process reliability.
- Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
- Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.156 in. |
| Diameter (Metric) Inner | 4 mm |
| Material | FEP |
| Diameter (English) Outer | 0.250 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Sterility | Non-sterile |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction