missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing

Product Code. 11806723 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
14
15
16
17
18
24
35
36
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
11806723 16 Each
11745248 15 Each
11896713 14 Each
11735228 17 Each
11735248 18 Each
11794999 35 Each
11705009 36 Each
11816723 24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11806723 Supplier Masterflex™ Supplier No. 9568716
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use this spooled tubing for cell and tissue culture work and pharmaceutical uses. Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport.

  • Opaque beige spooled pump tubing requires less storage space than the equivalent amount of individual tubing coils
  • Heat-sealable, bondable and formable
  • Ideal for light-sensitive samples
  • Nontoxic, nonhemolytic, extremely low permeability
  • Resists acids, alkalis, oxidizing agents and animal and vegetable oils
  • Reduce scrap, cut only as much as you need
  • Ensure that you always have enough tubing on hand
Nearly any Masterflex pump tubing formulation can be spooled. Call our Application Specialists for a quote or to place a special order

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.1 mm
Material PharMed BPT
Overall Length (English) 500 ft.
Overall Length (Metric) 15,240 cm
For Use With (Application) For cell and tissue culture work and pharmaceutical uses, also good for light-sensitive samples
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Spool
Tubing Size 16
Flow Rate 0.8 to 480 mL/min.
Hose Barb 1/8 in.
Height (Metric) 8.8 m
Color Opaque Beige
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg (26 in. Hg)
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.