missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PharMed™ BPT Nominal Tubing

Product Code. 11724618
Change view
Click to view available options
Diameter (English) Inner:
0.04 in.
Unit Size:
3m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
11724618 0.04 in. 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11724618 Supplier Saint Gobain Life Sciences Supplier No. 07053909F
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for peristaltic pumps and sensitive cell cultures. Pharmed™ BPT Nominal Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 10993, USP Class VI, FDA, NSF
Autoclavable Autoclavable
Diameter (English) Inner 0.04 in.
Diameter (Metric) Inner 1.02 mm
Material PharMed BPT
Overall Length (English) 9.8 ft.
Overall Length (Metric) 3 m
For Use With (Application) For almost any pumping application
Packaging Quantity 1 Ea.
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.