missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Pharmed Extension Tubing
Shop All Gilson Products
Click to view available options
Diameter (Metric) Inner:
0.5 mm
1 mm
2 mm
3.2 mm
6.4 mm
Unit Size:
3m
Description
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.5 mm |
| Material | PharMed |
| Overall Length (Metric) | 300 cm |
| For Use With | For MF1 and MF4 Pump Heads |
| For Use With (Application) | Pharmaceutical and food |
| Min. Operating Temperature (Metric) | -60°C |
| Packaging Quantity | 1 Each |
| Flow Rate | 2.5mL/min. |
| Gas Permeability | Low |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu